Beli drum porter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DYNA Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    DYNA Drum Porter (Troli Drum)
    atribut:
    • Front Wheel Size (mm): 150x50
    • Hydraulic Lifting: Yes
    • Rear Wheel Size (mm): 125x50
  2. GOZOZ Drum Porter (Troli Drum)
    Mulai

    Rp14.999.900

    GOZOZ Drum Porter (Troli Drum)
    atribut:
    • Lifting Capacity (kg): 300
  3. ALDO Drum Carrier
    Mulai

    Rp2.699.900

  4. Sumo Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    Sumo Drum Porter (Troli Drum)
    atribut:
    • Lifting Height (mm): 500
  5. OIC Hydraulic Drum Porter (Troli Drum)
    Mulai

    Rp14.999.900

    OIC Hydraulic Drum Porter (Troli Drum)
    atribut:
    • Drum Size (L): 200
    • Drum Lifting Height (mm): 270
    • Lower Gripper Height (mm): 880
    • Inner Straddle Width (mm): 960
  6. HAND LIFT Drum Truck (Troli Drum)
    Mulai

    Rp5.999.900

    HAND LIFT Drum Truck (Troli Drum)
    Deskripsi:
    - Lift, carry, rotate, tilt and drain fully loaded oil drums;- The body structure is firm and compact;- The oil cylinder adopts leak-proof design and imported seals;- The oil drum can be locked vertically to avoid overflow or the oil drum can be locked horizontally to prevent the oil from being discharged from the gas nozzle; - Drum trucks are packaged separately to save on shipping.
    atribut:
    • Lift Height (mm): 400
    • Load Capacity (kg): 300
    • Overall Size (mm): 980x850x1200
  7. KRISBOW Drum Loader (Troli Drum)
    Mulai

    Rp5.099.900

    KRISBOW Drum Loader (Troli Drum)
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  8. KESTONE Hand Drum Porter (Troli Drum)
    Mulai

    Rp7.399.900

    KESTONE Hand Drum Porter (Troli Drum)
    atribut:
    • Capacity (kg): 250
    • Lift Height (mm): 345
    • Drum Diameter (mm): 572
    • Max. Drum Height (mm): 915
    • Overall Length (mm): 810
    • Overall Width (mm): 780
  9. Wipro Drum Carrier (Troli Drum)
    Mulai

    Rp4.499.900

    Wipro Drum Carrier (Troli Drum)
    Deskripsi:
    - Sistem lock barrel yang mampu mengunci drum dengan aman- Cocok drum dengan kapasitas 208 Liter
    atribut:
    • Drum Diameter (cm): 57
  10. Dalton Drum Lifter (Troli Drum)
    Mulai

    Rp15.999.900

    Dalton Drum Lifter (Troli Drum)
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  11. FISCH High Pressure Jet Washer
    Mulai

    Rp1.299.900

    FISCH High Pressure Jet Washer
    Deskripsi:
    • Power 800 W • Maximum Pressure 70 Bar • Maximum Flow 330 UH • Gun and Lance with Variable Nozzle • Automatic Total Stop System
    atribut:
    • Rated Pressure: 5 MPa (50 Bar)
    • Maximum Pressure: 7 MPa (70 Bar)
    • Rated Water Flow: 4.5 L/M (270L/H)
    • Maximum Water Flow: 5.5 L/M (330L/H)
    • Electrical Requirements: 220V-240V, 50Hz, 800W
    • Electrical Cord (m): 5
    • High Pressure Hose (m): 5
    • Maximum Water Inlet Pressure (MPa): 1.2
    • Maximum Water Inlet Temperature (°C): 50
  12. WD-40 Disc Brake Part Cleaner Specialist (Cairan Pembersih Rem)
    20%
    Mulai

    Rp119.900

    WD-40 Disc Brake Part Cleaner Specialist (Cairan Pembersih Rem)
    Deskripsi:
    WD-40 Brake & Parts CleanerPEMBERSIH KOMPONEN REMFungsi:Diformulasikan untuk membersihkan komponen rem, grase, minyak dan lainnya dengan cepat dan aman serta tidak meninggalkan noda, tidak meninggalkan residu dan tidak korosif. Juga membantu menghentikan derit rem cakram dan menghilangkan selip kopling1. Menghilangkan minyak, lemak, kotoran dan minyak rem2. Membersihkan tanpa membongkar unit3. Amandigunakanpadakampasrem,bantalandantromolPenggunaan Aplikasi:- Rem cakram- Tromol Cakram- Kaliper Rem
    atribut:
    • Volume (ml): 450
    • Appearance: Clear liquid
    • Smell: Petroleum odor
    • Initial Boiling Point (°C): 90
    • Flash Point (°C): -8
    • Specific Gravity: 0.687
    • Pressure (psi): 55
    • Solubility in Water: Insoluble
  13. Dalton Tempat Sampah/Tong Sampah Beroda (Trash Bin)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp419.900

  14. Kennedy Funnel Polyethylene (Corong Plastik)
    Mulai

    Rp15.900

    Kennedy Funnel Polyethylene (Corong Plastik)
    Deskripsi:
    Resistant to oil and chemicals. Heavy- duty polyethylene which will not shatter or break in cold weather
    atribut:
    • Spout/Nozzle Type: Straight Rigid
  15. Dalton Tempat Sampah/Tong Sampah Injak (Trash Bin)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp239.900

  16. Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)
    40%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp339.900

    Dalton Ladder Folding Household Aluminium (Tangga Pijakan Lipat)
    Deskripsi:
    Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
  17. Dalton Ladder Telescopic Aluminium Single (Tangga Teleskopik)
    Mulai

    Rp2.599.900

    Dalton Ladder Telescopic Aluminium Single (Tangga Teleskopik)
    atribut:
    • Thickness (mm): 1.3-1.5
    • Material: Aluminium
  18. Dalton Step Ladder Aluminium 6063 Multifunction (Tangga Lipat Multifungsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Dalton Step Ladder Aluminium 6063 Multifunction (Tangga Lipat Multifungsi)
    Deskripsi:
    Dalton Tangga Serbaguna adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
    atribut:
    • Material: Aluminium 6063
    • Maximum Loading Capacity (kg): 150
    • Space of Rungs (cm): 29
    • Thickness (mm): 1.2
Daftar Harga drum porter Terbaru November 2026
DYNA Drum Porter (Troli Drum)Rp13.999.900
GOZOZ Drum Porter (Troli Drum)Rp14.999.900
ALDO Drum CarrierRp2.699.900
Sumo Drum Porter (Troli Drum)Rp13.999.900
OIC Hydraulic Drum Porter (Troli Drum)Rp14.999.900
HAND LIFT Drum Truck (Troli Drum)Rp5.999.900
KRISBOW Drum Loader (Troli Drum)Rp5.099.900
KESTONE Hand Drum Porter (Troli Drum)Rp7.399.900
Wipro Drum Carrier (Troli Drum)Rp4.499.900
Dalton Drum Lifter (Troli Drum)Rp15.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)